Overview
Mfr description
SHA01203 1/4 INCH DRIVE X 3 INCH
- Easy Engage – Push sockets or accessories onto the extension drive tang to lock them on
- Locking Mechanism – Pull down on the extension collar to release sockets or accessories from the locked position
- Knurled Grips – Deep knurling provides grip for turning fasteners, and grooves provide grip for attaching and removing sockets and accessories
- Strong 6140 and 8660 Steel – Made from 6140 chromium-vanadium steel with a 8660 nickel-chromium-molybdenum collar
- Chrome-Plated – Extensions can be easily wiped clean and are resistant to corrosion
Specifications
- Accessory TypeExtension
- Drive Size1/4 in.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data