Overview
Mfr description
SHA01303 1/4 INCH DRIVE X 3 INCH WOBBLE
- Two Uses – Use the wobble extension either in a straight position or at an angle
- Wobble Position – The double-tapered drive tang allows the extension to operate at an angle of at least 7.5 degrees in any direction
- Straight Position – The extension's shoulders engage with the socket and keep it in a fixed straight position
- Strong 6140 Steel – Made from chromium-vanadium steel for strength and durability, and chrome-plated for corrosion resistance
- Knurled Grip – Deep knurling provides grip for turning fasteners, and grooves provide grip for attaching and removing sockets and accessories
Specifications
- Accessory TypeExtension
- Drive Size1/4 in.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data