Motion
SHA11203

TEKTON, INC
SHA11203

3/8 Inch Drive x 3 Inch Locking Extension
MI ITEM #15586791
MFR #SHA11203
List Price$14.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SHA11203

3/8 Inch Drive x 3 Inch Locking Extension
MI ITEM #15586791
MFR #SHA11203

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$14.14/each for your price

Overview

Mfr description
SHA11203 3/8 INCH DRIVE X 3 INCH
  • Easy Engage – Push sockets or accessories onto the extension drive tang to lock them on
  • Locking Mechanism – Pull down on the extension collar to release sockets or accessories from the locked position
  • Knurled Grips – Deep knurling provides grip for turning fasteners, and grooves provide grip for attaching and removing sockets and accessories
  • Strong 6140 and 8660 Steel – Made from 6140 chromium-vanadium steel with a 8660 nickel-chromium-molybdenum collar
  • Chrome-Plated – Extensions can be easily wiped clean and are resistant to corrosion

Specifications

  • Accessory Type
    Extension
  • Drive Size
    3/8 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought