Motion
SHA11306

TEKTON, INC
SHA11306

3/8 Inch Drive x 6 Inch Wobble Extension
Mi Item #15586795
MFR #SHA11306
Price$12.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SHA11306

3/8 Inch Drive x 6 Inch Wobble Extension
Mi Item #15586795
MFR #SHA11306

Mfr description
SHA11306 3/8 INCH DRIVE X 6 INCH WOBBLE
  • Two Uses – Use the wobble extension either in a straight position or at an angle
  • Wobble Position – The double-tapered drive tang allows the extension to operate at an angle of at least 7.5 degrees in any direction
  • Straight Position – The extension's shoulders engage with the socket and keep it in a fixed straight position
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.12/each

Specifications

Dimensions

  • Drive Size
    3/8 in.

Details

  • Accessory Type
    Extension
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)