Motion
SHA91014

TEKTON, INC
SHA91014

3/8 Inch Drive Wobble Extension Set, 3-Piece (3, 6, 10 in.)
Mi Item #15586805
MFR #SHA91014
Price$40.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SHA91014

3/8 Inch Drive Wobble Extension Set, 3-Piece (3, 6, 10 in.)
Mi Item #15586805
MFR #SHA91014

Mfr description
SHA91014 3/8 INCH DRIVE WOBBLE
  • Two Uses – Use the wobble extension either in a straight position or at an angle
  • Wobble Position – The double-tapered drive tang allows the extension to operate at an angle of at least 7.5 degrees in any direction
  • Straight Position – The extension's shoulders engage with the socket and keep it in a fixed straight position
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.40/each

Specifications

Dimensions

  • Head Angle
    7.5 °

Details

  • Finish/Coating
    Chrome
  • Number Of Pieces
    3
  • Wrench Set Type
    Drive Wobble Extension
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)