Motion
SHB20206

TEKTON, INC
SHB20206

1/2 Inch Drive x 5/8 Inch Slotted Bit Socket
Mi Item #15586809
MFR #SHB20206
Price$12.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SHB20206

1/2 Inch Drive x 5/8 Inch Slotted Bit Socket
Mi Item #15586809
MFR #SHB20206

Mfr description
SHB20206 1/2 INCH DRIVE X 5/8 INCH
  • Strong, Precise Steel Bit – Bit is made of S2 heat-treated steel and is machined to precise tolerances for an exact fit with fasteners
  • Straight, Permanent Connection – The bit is pressed directly into the socket for a permanent connection that won't loosen over time or under stress
  • Large, Stamped Markings – Markings are permanently impressed into the material by a roll-stamp die and are clearly visible because of their extra-deep outline
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.12/each

Specifications

Dimensions

  • Drive Size
    1/2 in.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)