Overview
Mfr description
SHB24270 1/2 INCH DRIVE X T70 TORX BIT
- High Leverage – We designed the keys to be longer in the largest sizes to increase leverage where it matters
- Precise Tip Geometry – The star-shaped ends have 6-lobes that are machined to precise tolerances for an exact, high-torque fit with Torx fasteners that resists camming out
- Maximum Torque Strength – We make our L-keys with 8660 nickel chromium molybdenum steel that's heat-treated to HRC 54-58 to produce tools that are hard, but not brittle; as a result, the maximum torque of the L-keys consistently exceeds the ASME standards for minimum torsion load and the ISO standards for minimum proof torque
- Clear Markings – Tekton star L-Key sizes are marked both with a high-visibility laser marking and a stamped marking
- Quick Access and Low-Profile Organization – We designed the holder to organize the L-keys facing forward so you can easily access each tool without having to move others out of the way; you can also face the L-keys to the side for a flat, low-profile organization solution
Specifications
- Set TypeHand Drive Torx Bit Socket
- Minimum Torx SizeT70
- Drive StyleTorx
- MaterialSteel
- Torx Size RangeT70
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data