Motion
SHB90203

TEKTON, INC
SHB90203

1/4 Inch Drive Hex Bit Socket Set with Rails and Tray, 21-Piece (5/64 - 5/16 in., 2 - 8 mm)
MI ITEM #15586812
MFR #SHB90203
Price$109.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SHB90203

1/4 Inch Drive Hex Bit Socket Set with Rails and Tray, 21-Piece (5/64 - 5/16 in., 2 - 8 mm)
MI ITEM #15586812
MFR #SHB90203

Mfr description
SHB90203 1/4 INCH DRIVE HEX BIT SOCKET
  • Strong, Precise Hex Bits – Bits are made of S2 heat-treated steel and are machined to precise tolerances for an exact fit with hex fasteners
  • Straight, Permanent Connection – Bits are pressed directly into the socket for a permanent connection that won't loosen over time or under stress
  • Large, Stamped Markings – Markings are permanently impressed into the material by a roll-stamp die and are clearly visible because of their extra-deep outline
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.08/each

Specifications

Dimensions

  • Drive Size
    1/4 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)