Motion
SHB91203

TEKTON, INC
SHB91203

3/8 Inch Drive Hex and Torx Bit Socket Set with Rails and Tray, 31-Piece (1/8 - 3/8 in., 3 - 10 mm, T10 - T60)
MI ITEM #15586814
MFR #SHB91203
Price$210.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SHB91203

3/8 Inch Drive Hex and Torx Bit Socket Set with Rails and Tray, 31-Piece (1/8 - 3/8 in., 3 - 10 mm, T10 - T60)
MI ITEM #15586814
MFR #SHB91203

Mfr description
SHB91203 3/8 INCH DRIVE HEX/TORX BIT
  • Strong, Precise Steel Bits – Bits are made of S2 heat-treated steel and are machined to precise tolerances for an exact fit with fasteners
  • Straight, Permanent Connection – Bits are pressed directly into the socket for a permanent connection that won't loosen over time or under stress
  • Large, Stamped Markings – Markings are permanently impressed into the material by a roll-stamp die and are clearly visible because of their extra-deep outline
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$210.08/each

Specifications

Dimensions

  • Drive Size
    3/8 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)