Motion
SHB91313

TEKTON, INC
SHB91313

3/8 Inch Drive Long Hex Bit Socket Set with Case, 8-Piece (1/8 - 3/8 in.)
MI ITEM #15586815
MFR #SHB91313
Price$66.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SHB91313

3/8 Inch Drive Long Hex Bit Socket Set with Case, 8-Piece (1/8 - 3/8 in.)
MI ITEM #15586815
MFR #SHB91313

Mfr description
SHB91313 3/8 INCH DRIVE LONG HEX BIT
  • S2 steel bit is press-fit into the socket for a straight, permanent connection that can't loosen over time
  • 6-sided hexagonal tip is machined to precise tolerances for an exact fit with hex fasteners
  • Extra-long bits allow you to reach deep into especially narrow, recessed areas
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.75/each

Specifications

Dimensions

  • Drive Size
    3/8 in.
  • Max Size
    3/8 in
  • Min Size
    1/8 in

Details

  • Finish/Coating
    Chrome
  • Number Of Pieces
    8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)