1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TEKTON, INC
SHB91314
3/8 Inch Drive Long Hex Bit Socket Set with Case, 11-Piece (3 - 10 mm)
MI ITEM #
15586816
MFR #
SHB91314
Price
$90.90
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Sets
TEKTON, INC SHB91314
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TEKTON, INC
SHB91314
3/8 Inch Drive Long Hex Bit Socket Set with Case, 11-Piece (3 - 10 mm)
MI ITEM #
15586816
MFR #
SHB91314
Mfr description
SHB91314 3/8 INCH DRIVE LONG HEX BIT
S2 steel bit is press-fit into the socket for a straight, permanent connection that can't loosen over time
6-sided hexagonal tip is machined to precise tolerances for an exact fit with hex fasteners
Extra-long bits allow you to reach deep into especially narrow, recessed areas
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$90
.90
/each
Add to Cart
Specifications
Dimensions
Drive Size
3/8 in.
Max Size
10 mm
Min Size
3 mm
Details
Finish/Coating
Chrome
Number Of Pieces
11
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items