Motion
SHB92304

TEKTON, INC
SHB92304

1/2 Inch Drive Hex, Torx, TR Triple Square, Phillips, Slotted Bit Socket Set with Case (44-Piece)
MI ITEM #15586821
MFR #SHB92304
Price$401.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SHB92304

1/2 Inch Drive Hex, Torx, TR Triple Square, Phillips, Slotted Bit Socket Set with Case (44-Piece)
MI ITEM #15586821
MFR #SHB92304

Mfr description
SHB92304 1/2 INCH DRIVE HEX, TORX, TR
  • Strong, Precise Steel Bits – Bits are made of S2 heat-treated steel and are machined to precise tolerances for an exact fit with fasteners
  • Straight, Permanent Connection – Bits are pressed directly into the socket for a permanent connection that won't loosen over time or under stress
  • Large, Stamped Markings – Markings are permanently impressed into the material by a roll-stamp die and are clearly visible because of their extra-deep outline
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$401.98/each

Specifications

Dimensions

  • Drive Size
    1/2 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)