Motion
SHD90217

TEKTON, INC
SHD90217

1/4 Inch Drive Shallow 6-Point Universal Joint Socket Set with Rails and Tray, 16-Piece (1/4 - 9/16 in., 6 - 14 mm)
Mi Item #15586824
MFR #SHD90217
Price$280.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SHD90217

1/4 Inch Drive Shallow 6-Point Universal Joint Socket Set with Rails and Tray, 16-Piece (1/4 - 9/16 in., 6 - 14 mm)
Mi Item #15586824
MFR #SHD90217

Mfr description
SHD90217 1/4 INCH DRIVE UNIVERSAL JOINT
  • Smooth, Rotating Joint – The compact joint rotates smoothly and continuously at up to a 55-degree angle
  • Shallow 6-Point Socket Opening – Provides an exact fit and maximum contact for hex fasteners
  • Large, Stamped Markings – Markings are permanently impressed into the material by a roll-stamp die and are clearly visible because of their extra-deep outline
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$280.78/each

Specifications

Dimensions

  • Drive Size
    1/4 in.

Details

  • Socket Points
    6 PT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)