Overview
Mfr description
SIB12202 3/8 INCH DRIVE X 5/32 INCH HEX
- Precise Bit Geometry – The bit tip is machined to precise tolerances for an exact fit with hex fasteners
- Optimal Two-Piece Design – We use separate steel alloys and processes for the bit and socket, resulting in a higher performing tool than one-piece designs
- Permanent Connection – The bit is pressed directly into the socket for a permanent connection that won't loosen over time or under stress
- Two Size Markings – The size is marked with a high-visibility laser marking and a permanent stamped marking that won't rub off
- Friction Ring or Detent Pin Anvils – Smooth walls inside the drive end and a detent pin hole make the bit sockets compatible with both drive tool anvil types
Specifications
- Drive Size3/8 in.
- Finish/CoatingBlack Oxide
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data