Overview
Mfr description
SIB14220 3/8 INCH DRIVE X T20 TORX BIT
- S2 steel bit is press-fit into the socket for a straight, permanent connection that can't loosen over time
- Star-shaped Torx® bit has 6-lobes, Tamper-Resistant Torx® bits have hollow center to accommodate the post on TR fasteners
- Large, clear die-stamped size marking is easy to read and can’t wear off
- Four detent grooves provide a secure connection with the drive tool
- Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- Twist-to-lock socket rail and Tray organizer securely hold sockets in place
Specifications
- Set TypeImpact Torx Bit Socket
- Minimum Torx SizeT20
- Drive StyleTorx
- MaterialSteel
- Torx Size RangeT20
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data