Motion
SIB14247

TEKTON, INC
SIB14247

3/8 Inch Drive x T47 Torx Impact Bit Socket
Mi Item #15586854
MFR #SIB14247
Price$10.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SIB14247

3/8 Inch Drive x T47 Torx Impact Bit Socket
Mi Item #15586854
MFR #SIB14247

Mfr description
SIB14247 3/8 INCH DRIVE X T47 TORX BIT
  • Precise Torx Geometry – The star-shaped tip is machined to precise tolerances
  • Optimal Two-Piece Design – We use separate steel alloys and processes for the bit and socket, resulting in a higher performing tool than one-piece designs
  • Permanent Connection – The bit is pressed directly into the socket for a permanent connection that won't loosen over time or under stress
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.10/each

Specifications

Dimensions

  • Minimum Torx Size
    T47
  • Torx Size Range
    T47

Details

  • Drive Style
    Torx
  • Material
    Steel
  • Set Type
    Impact Torx Bit Socket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)