Motion
SIB18206

TEKTON, INC
SIB18206

3/8 Inch Drive x M6 Triple Square Impact Bit Socket
MI ITEM #15586860
MFR #SIB18206
Price$10.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SIB18206

3/8 Inch Drive x M6 Triple Square Impact Bit Socket
MI ITEM #15586860
MFR #SIB18206

Mfr description
SIB18206 3/8 INCH DRIVE X M6 TRIPLE
  • Precise Triple Square Geometry – The triple square (also called XZN) tip is machined to precise tolerances
  • Optimal Two-Piece Design – We use separate steel alloys and processes for the bit and socket, resulting in a higher performing tool than one-piece designs
  • Permanent Connection – The bit is pressed directly into the socket for a permanent connection that won't loosen over time or under stress
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.10/each

Specifications

Dimensions

  • Drive Size
    3/8 in.

Details

  • Finish/Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)