1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TEKTON, INC
SIB91102
3/8 Inch Drive Hex Impact Bit Socket Set with Rail, 13-Piece (4 - 14 mm)
Mi Item #
15586867
MFR #
SIB91102
Price
$109.08
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Sets
TEKTON, INC SIB91102
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TEKTON, INC
SIB91102
3/8 Inch Drive Hex Impact Bit Socket Set with Rail, 13-Piece (4 - 14 mm)
Mi Item #
15586867
MFR #
SIB91102
Mfr description
SIB91102 3/8 INCH DRIVE HEX IMPACT BIT
Precise Bit Geometry – The bit tip is machined to precise tolerances for an exact fit with hex fasteners
Optimal Two-Piece Design – We use separate steel alloys and processes for the bit and socket, resulting in a higher performing tool than one-piece designs
Permanent Connection – The bit is pressed directly into the socket for a permanent connection that won't loosen over time or under stress
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$109
.08
/each
Add to Cart
Specifications
Dimensions
Drive Size
3/8 in.
Max Size
14 mm
Min Size
4 mm
Details
Finish/Coating
Black Oxide
Number Of Pieces
13
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items