Motion
SIB91103

TEKTON, INC
SIB91103

3/8 Inch Drive Torx Impact Bit Socket Set with Rail, 10-Piece (T20 - T60)
Mi Item #15586868
MFR #SIB91103
Price$90.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SIB91103

3/8 Inch Drive Torx Impact Bit Socket Set with Rail, 10-Piece (T20 - T60)
Mi Item #15586868
MFR #SIB91103

Mfr description
SIB91103 3/8 INCH DRIVE TORX IMPACT BIT
  • Precise Torx Geometry – The star-shaped tip is machined to precise tolerances
  • Optimal Two-Piece Design – We use separate steel alloys and processes for the bit and socket, resulting in a higher performing tool than one-piece designs
  • Permanent Connection – The bit is pressed directly into the socket for a permanent connection that won't loosen over time or under stress
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.90/each

Specifications

Dimensions

  • Drive Size
    3/8 in.

Details

  • Finish/Coating
    Black Oxide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)