Motion
SIB91202

TEKTON, INC
SIB91202

3/8 Inch Drive Hex and Torx Impact Bit Socket Set with Rails and Tray, 32-Piece (5/32 - 9/16 in., 4 - 14 mm, T20 - T60)
Mi Item #15586871
MFR #SIB91202
Price$280.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SIB91202

3/8 Inch Drive Hex and Torx Impact Bit Socket Set with Rails and Tray, 32-Piece (5/32 - 9/16 in., 4 - 14 mm, T20 - T60)
Mi Item #15586871
MFR #SIB91202

Mfr description
SIB91202 3/8 INCH DRIVE HEX/TORX IMPACT
  • Precise Bit Geometry – The bit tip is machined to precise tolerances for an exact fit with fasteners
  • Optimal Two-Piece Design – We use separate alloys and processes for the bit and socket, resulting in a higher performing tool than one-piece designs
  • Permanent Connection – The bit is pressed directly into the socket for a permanent connection that won't loosen over time or under stress
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$280.78/each

Specifications

Dimensions

  • Drive Size
    3/8 in.

Details

  • Finish/Coating
    Black Oxide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)