Motion
SIB92201

TEKTON, INC
SIB92201

1/2 Inch Drive Hex Impact Bit Socket Set with Rails and Tray, 24-Piece (1/4 - 3/4 in., 6 - 19 mm)
Mi Item #15586873
MFR #SIB92201
Price$270.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SIB92201

1/2 Inch Drive Hex Impact Bit Socket Set with Rails and Tray, 24-Piece (1/4 - 3/4 in., 6 - 19 mm)
Mi Item #15586873
MFR #SIB92201

Mfr description
SIB92201 1/2 INCH DRIVE HEX IMPACT BIT
  • Precise Bit Geometry – The bit tip is machined to precise tolerances for an exact fit with hex fasteners
  • Optimal Two-Piece Design – We use separate alloys and processes for the bit and socket, resulting in a higher performing tool than one-piece designs
  • Permanent Connection – The bit is pressed directly into the socket for a permanent connection that won't loosen over time or under stress
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$270.68/each

Specifications

Dimensions

  • Drive Size
    1/2 in.

Details

  • Finish/Coating
    Black Oxide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)