Overview
Mfr description
SID13206 3/8 INCH DRIVE X 1/4 INCH DEEP
- Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- 12-point socket opening provides an exact fit for 12-point fasteners
- Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- Interior socket well extends far into the socket, which allows for better fastener engagement in more situations
- Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
Specifications
- Drive Size3/8 in.
- Socket Points12 PT
- Finish/CoatingBlack Oxide
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data