Motion
SID91305

TEKTON, INC
SID91305

3/8 Inch Drive Deep 12-Point Impact Socket Set with Case, 15-Piece (1/4 - 1 in.)
MI ITEM #15587033
MFR #SID91305
Your Price$112.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SID91305

3/8 Inch Drive Deep 12-Point Impact Socket Set with Case, 15-Piece (1/4 - 1 in.)
MI ITEM #15587033
MFR #SID91305

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$112.41/each(List $129.28)

Overview

Mfr description
SID91305 3/8 INCH DRIVE DEEP 12-POINT
  • Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
  • 12-point sockets provide an exact fit for 12-point fasteners
  • Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
  • Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
  • High-density polyethylene case withstands common lubricants, fuels, and solvents

Specifications

  • Drive Size
    3/8 in.
  • Socket Points
    12 PT
  • Number Of Pieces
    15
  • Max Size
    1 in
  • Min Size
    1/4 in
  • Finish/Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought