Overview
Mfr description
SID91306 3/8 INCH DRIVE 12-POINT IMPACT
- Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- 12-point sockets provide an exact fit for 12-point fasteners
- Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
- High-density polyethylene case withstands common lubricants, fuels, and solvents
Specifications
- Drive Size3/8 in.
- Socket Points12 PT
- Finish/CoatingBlack Oxide
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data