1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TEKTON, INC
SID91406
3/8 Inch Drive Shallow and Deep 12-Point Impact Socket and Accessory Set with Case, 72-Piece (1/4 - 1 in., 6 - 24 mm)
Mi Item #
15587036
MFR #
SID91406
Price
$411.02
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Sets
TEKTON, INC SID91406
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TEKTON, INC
SID91406
3/8 Inch Drive Shallow and Deep 12-Point Impact Socket and Accessory Set with Case, 72-Piece (1/4 - 1 in., 6 - 24 mm)
Mi Item #
15587036
MFR #
SID91406
Mfr description
SID91406 3/8 INCH DRIVE 12-POINT IMPACT
Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
12-point sockets provide an exact fit for 12-point fasteners
Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$411
.02
/each
Add to Cart
Specifications
Dimensions
Drive Size
3/8 in.
Max Size
1 in
Min Size
6 mm
Details
Finish/Coating
Black Oxide
Number Of Pieces
72
Socket Points
12 PT
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items