Motion
SIF20708

TEKTON, INC
SIF20708

1/2 Inch Drive 3/4 x 13/16 Inch Deep Thin Wall Impact Flip Socket
Mi Item #15587044
MFR #SIF20708
Price$18.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SIF20708

1/2 Inch Drive 3/4 x 13/16 Inch Deep Thin Wall Impact Flip Socket
Mi Item #15587044
MFR #SIF20708

Mfr description
SIF20708 1/2 INCH DRIVE 3/4 X 13/16
  • Ideal for servicing cars, trucks, utility trailers, and more (requires at least a 3-inch impact extension)
  • Each socket well is extra deep to provide increased engagement with lug nuts and clearance for decorative caps
  • The outer diameter is 1 to 2 mm smaller than other TEKTON impact sockets, allowing for better access in tight lug nut wells
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.18/each

Specifications

Dimensions

  • Drive Size
    1/2 in.
  • Overall Length
    3.2703 in
  • Socket Size
    3/4 x 13/16 in

Details

  • Finish Coating
    Black Oxide
  • Material
    4140 Chromium-Molybdenum Steel
  • Socket Points
    6 PT
  • Socket Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)