Overview
Mfr description
SIF20909 1/2 INCH DRIVE 7/8 X 15/16
- Ideal for servicing cars, trucks, utility trailers, and more (requires at least a 3-inch impact extension)
- Each socket well is extra deep to provide increased engagement with lug nuts and clearance for decorative caps
- The outer diameter is 1 to 2 mm smaller than other TEKTON impact sockets, allowing for better access in tight lug nut wells
- Steep, 60-degree chamfered openings make it easy for the flip socket to slide over lug nuts
- Sizes are marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- Each socket meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
Specifications
- Drive Size1/2 in.
- Socket Size7/8 x 15/16 in
- Material4140 Chromium-Molybdenum steel
- Socket Points6 PT
- Overall Length3.2703 in
- Finish CoatingBlack Oxide
- Socket TypeStandard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data