Motion
SIF21719

TEKTON, INC
SIF21719

1/2 Inch Drive 17 x 19 mm Thin Wall Impact Flip Socket
MI ITEM #15587047
MFR #SIF21719
List Price$16.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SIF21719

1/2 Inch Drive 17 x 19 mm Thin Wall Impact Flip Socket
MI ITEM #15587047
MFR #SIF21719

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.16/each for your price

Overview

Mfr description
SIF21719 1/2 INCH DRIVE 17 X 19 MM THIN
  • Ideal for servicing cars, trucks, utility trailers, and more (requires at least a 3-inch impact extension)
  • Each socket well is extra deep to provide increased engagement with lug nuts and clearance for decorative caps
  • The outer diameter is 1 to 2 mm smaller than other TEKTON impact sockets, allowing for better access in tight lug nut wells
  • Steep, 60-degree chamfered openings make it easy for the flip socket to slide over lug nuts
  • Sizes are marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
  • Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
  • Each socket meets a minimum of 1.3 times the ANSI/ASME standard for proof torque

Specifications

  • Drive Size
    1/2 in.
  • Socket Size
    17 x 19 mm
  • Material
    4140 Chromium-Molybdenum Steel
  • Socket Points
    6 PT
  • Overall Length
    3.2703 in
  • Finish Coating
    Black Oxide
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought