1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TEKTON, INC
SIF22122
1/2 Inch Drive 21 x 22 mm Deep Thin Wall Impact Flip Socket
MI ITEM #
15587049
MFR #
SIF22122
Price
$20.20
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Impact Sockets
TEKTON, INC SIF22122
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TEKTON, INC
SIF22122
1/2 Inch Drive 21 x 22 mm Deep Thin Wall Impact Flip Socket
MI ITEM #
15587049
MFR #
SIF22122
Mfr description
SIF22122 1/2 INCH DRIVE 21 X 22 MM THIN
Ideal for servicing cars, trucks, utility trailers, and more (requires at least a 3-inch impact extension)
Each socket well is extra deep to provide increased engagement with lug nuts and clearance for decorative caps
The outer diameter is 1 to 2 mm smaller than other TEKTON impact sockets, allowing for better access in tight lug nut wells
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$20
.20
/each
Add to Cart
Specifications
Dimensions
Drive Size
1/2 in.
Overall Length
3.2703 in
Socket Size
21 x 22 mm
Details
Finish Coating
Black Oxide
Material
4140 Chromium-Molybdenum steel
Socket Points
6 PT
Socket Type
Standard
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items