1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TEKTON, INC
SIF92400
1/2 Inch Drive Deep Thin Wall Impact Flip Socket Set with Case (6-Piece)
Mi Item #
15587050
MFR #
SIF92400
Price
$96.96
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Sets
TEKTON, INC SIF92400
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TEKTON, INC
SIF92400
1/2 Inch Drive Deep Thin Wall Impact Flip Socket Set with Case (6-Piece)
Mi Item #
15587050
MFR #
SIF92400
Mfr description
SIF92400 1/2 INCH DRIVE THIN WALL
Fits most sizes and styles of lug nuts and bolts–ideal for servicing cars, trucks, utility trailers, and more
Each socket well is extra deep to provide increased engagement with lug nuts and clearance for decorative caps
The outer diameter of each socket is 1 to 2 mm smaller than other TEKTON impact sockets, allowing for better access in tight lug nut wells
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$96
.96
/each
Add to Cart
Specifications
Dimensions
Drive Size
1/2 in.
Max Size
22 mm
Min Size
17 mm
Details
Finish/Coating
Black Oxide
Number Of Pieces
6
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items