Motion
SKT25316

TEKTON, INC
SKT25316

1/2 Inch Drive Shallow and Deep 12-Point Socket and Ratchet Set with Case, 83-Piece (3/8 - 1-5/16 in., 10 - 32 mm)
Mi Item #15587055
MFR #SKT25316
Price$654.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SKT25316

1/2 Inch Drive Shallow and Deep 12-Point Socket and Ratchet Set with Case, 83-Piece (3/8 - 1-5/16 in., 10 - 32 mm)
Mi Item #15587055
MFR #SKT25316

Mfr description
SKT25316 1/2 INCH DRIVE 12-POINT SOCKET
  • 12-Point Socket Opening – Get more access positions for multiple types of fasteners
  • Fully Stepped Shoulders – The narrowed diameter stretches to the base of the socket on small, deep-length sizes, providing greater reach into tight, recessed areas
  • Exterior and Interior Finishes – The chrome-plated exterior is highly corrosion resistant and wipes clean to a mirror finish, and the interior is protected against rust with clear coat
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$654.48/each

Specifications

Dimensions

  • Drive Size
    1/2 in.

Details

  • Finish/Coating
    Chrome
  • Socket Points
    12 PT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)