1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TEKTON, INC
SKT95304
1/4, 3/8, 1/2 Inch Drive Shallow and Deep 6-Point Socket and Ratchet Set with Cases, 212-Piece (5/32 - 1-5/16 in., 4 - 32 mm)
Mi Item #
15587056
MFR #
SKT95304
Price
$924.15
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Sets
TEKTON, INC SKT95304
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TEKTON, INC
SKT95304
1/4, 3/8, 1/2 Inch Drive Shallow and Deep 6-Point Socket and Ratchet Set with Cases, 212-Piece (5/32 - 1-5/16 in., 4 - 32 mm)
Mi Item #
15587056
MFR #
SKT95304
Mfr description
SKT95304 1/4, 3/8, 1/2 INCH DRIVE
6-Point Socket Opening – Provides an exact fit and maximum contact for hex fasteners
Fully Stepped Shoulders – The narrowed diameter stretches to the base of the socket on small, deep-length sizes, providing greater reach into tight, recessed areas
Exterior and Interior Finishes – The chrome-plated exterior is highly corrosion resistant and wipes clean to a mirror finish, and the interior is protected against rust with clear coat
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$924
.15
/each
Add to Cart
Specifications
Dimensions
Drive Size
1/2 in, 1/4 in, 3/8 in
Max Size
32 mm
Min Size
4 mm
Details
Finish/Coating
Chrome
Number Of Pieces
2
Socket Points
6 PT
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items