Overview
Mfr description
SLH20108 1/2 INCH DRIVE X 7.5 INCH
- Square Drive End – Attach a socket to the square drive end and use the long arm to generate high torque
- Wobble Drive End – Gain at least 10 degrees of access in any direction with the wobble position
- Strong 6140 Steel – Made from 6140 chromium-vanadium steel for strength and durability, and chrome-plated for corrosion resistance
- Knurled Grip – Deep knurling provides grip for turning fasteners, and grooves provide grip for attaching and removing sockets and accessories
Specifications
- Wrench TypeSocket Extension
- Body MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data