Overview
Mfr description
SRH01506 3/8 INCH DRIVE X 6 INCH SMALL
- A 3/8 Inch Drive on a 1/4 Inch Drive Body – This small body ratchet uses the same body as our 1/4 inch drive x 3 inch ratchet so that you get the access and agility of a smaller handle and ratchet head in 3/8 inch drive
- Performs Like a 1/4 Inch Ratchet – The 3/8 inch small body ratchet meets 1/4 inch ratchet proof torque standards
- Smaller Ratchet Head – The ratchet head is smaller than standard 3/8 inch drive ratchets, improving your access to tight spaces
- 90-Tooth Gear – Our fine-tooth ratchet requires only a 4-degree swing arc
- Sleek, Comfortable Handle – The handle's finger groove has pronounced interior edges for traction and control for any finger placement
Specifications
- Overall Length6 in
- Flexible HeadFixed Head
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data