Motion
SRH21506

TEKTON, INC
SRH21506

Ratchet - Flex Head, Non-Quick-Release Release Type, 6 in Overall Length
MI ITEM #15587075
MFR #SRH21506
List Price$84.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SRH21506

Ratchet - Flex Head, Non-Quick-Release Release Type, 6 in Overall Length
MI ITEM #15587075
MFR #SRH21506

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$84.84/each for your price

Overview

Mfr description
SRH21506 3/8 INCH DRIVE X 6 INCH FLEX
  • A 3/8 Inch Drive on a 1/4 Inch Drive Body – This small body ratchet uses the same body as our 1/4 inch drive x 6 inch ratchet so that you get the access and agility of a smaller handle and ratchet head in 3/8 inch drive
  • Performs Like a 1/4 Inch Ratchet – The 3/8 inch small body ratchet meets 1/4 inch ratchet proof torque standards
  • Smaller Ratchet Head – The ratchet head is smaller than standard 3/8 inch drive ratchets, improving your access to tight spaces
  • 180º Flex, 9 Positions – The flex head sweeps through 180-degrees, snapping to nine different detent angles to reach around obstacles
  • Sleek, Comfortable Handle – The handle's finger groove has pronounced interior edges for traction and control for any finger placement

Specifications

  • Flexible Head
    Flex Head
  • Overall Length
    6 in
  • Release Type
    Non-Quick-Release
  • Grip Style
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought