Motion
SRH25104

TEKTON, INC
SRH25104

Ratchet - Fixed Head, Non-Quick-Release Release Type, 4 in Overall Length
MI ITEM #15587076
MFR #SRH25104
List Price$88.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SRH25104

Ratchet - Fixed Head, Non-Quick-Release Release Type, 4 in Overall Length
MI ITEM #15587076
MFR #SRH25104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$88.88/each for your price

Overview

Mfr description
SRH25104 3/8 INCH DRIVE FOLDING STUBBY
  • Smooth Joint – The non-locking joint gives the handle a continuous 180-degree range of motion
  • Mini Offset Ratchet – When fully extended, it’s a small ratchet with an offset handle
  • Angled-Handle Ratchet – When partially folded, the handle gets out of the way for greater access
  • Ergonomic Palm Ratchet – When fully closed, it's an ergonomic palm ratchet
  • 90-Tooth Gear – The single half-moon pawl maintains 9 teeth engaged with the gear at all times so that it won't slip or skip under stress

Specifications

  • Flexible Head
    Fixed Head
  • Overall Length
    4 in
  • Release Type
    Non-Quick-Release
  • Grip Style
    Comfort Grip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought