Overview
Mfr description
SRH35104 3/8 INCH DRIVE FOLDING
- Smooth Joint – The non-locking joint gives the handle a continuous 180-degree range of motion
- Mini Offset Ratchet – When fully extended, it’s a small ratchet with an offset handle
- Angled-Handle Ratchet – When partially folded, the handle gets out of the way for greater access
- Ergonomic Palm Ratchet – When fully closed, it's an ergonomic palm ratchet
- 90-Tooth Gear – The single half-moon pawl maintains 9 teeth engaged with the gear at all times so that it won't slip or skip under stress
Specifications
- Flexible HeadFixed Head
- Overall Length4 in
- Release TypeQuick-Release
- Grip StyleComfort Grip
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data