Motion
SRH99301

TEKTON, INC
SRH99301

3/8, 1/2 Inch Drive Flex Head Quick-Release Long Ratchet Set, 2-Piece (12, 14 in.)
Mi Item #15587108
MFR #SRH99301
Price$210.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
SRH99301

3/8, 1/2 Inch Drive Flex Head Quick-Release Long Ratchet Set, 2-Piece (12, 14 in.)
Mi Item #15587108
MFR #SRH99301

Mfr description
SRH99301 3/8, 1/2 INCH DRIVE FLEX HEAD
  • 180º Flex, 9 Positions – The flex head sweeps through 180-degrees, snapping to nine different detent angles to reach around obstacles
  • 90-Tooth Gear – Our fine-tooth ratchet requires only a 4-degree swing arc
  • Ultra-Compact Head – Unlike conventional "low profile" designs that focus on controlling only the thickness of the head, we reduced the size in every dimension: height, width, and length
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$210.08/each

Specifications

Details

  • Flexible Head
    Flex Head
  • Grip Style
    Standard
  • Release Type
    Quick-Release
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)