1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TEKTON, INC
TRQ62103
3/8 Inch Drive 72-Tooth Flex Head Split Beam Torque Wrench (20 - 100 ft-lb)
Mi Item #
15587111
MFR #
TRQ62103
Price
$250.48
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Torque Wrenches
TEKTON, INC TRQ62103
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TEKTON, INC
TRQ62103
3/8 Inch Drive 72-Tooth Flex Head Split Beam Torque Wrench (20 - 100 ft-lb)
Mi Item #
15587111
MFR #
TRQ62103
Mfr description
TRQ62103 3/8 INCH DRIVE 72-TOOTH SPLIT
Accurate to +-4% throughout the entire 20-100 ft.-lb. torque range
Each torque wrench is serialized and calibrated according to the ASME B107.300-2010 standard and the detailed test results are recorded on the included certificate
A smooth-turning thumbscrew makes it easy to set a precise torque value, while the teeth inside the flip-up cover lock that torque setting in place during use
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$250
.48
/each
Add to Cart
Specifications
Dimensions
Drive Size
3/8 in
Overall Length
18.8000 in
Weight
2.1 lbs
Details
Body Material
Steel
Wrench Type
Torque Wrench
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items