Motion
WAE83219

TEKTON, INC
WAE83219

3/4 Inch Angle Head Open End Wrench
Mi Item #15587122
MFR #WAE83219
Price$54.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
WAE83219

3/4 Inch Angle Head Open End Wrench
Mi Item #15587122
MFR #WAE83219

Mfr description
WAE83219 3/4 INCH ANGLE HEAD OPEN END
  • Best Combination of Angles – We paired 30 and 60 degree angled heads to achieve greater coverage with fewer blind spots in limited access situations
  • Beam Position Improves Performance – To achieve the greatest range of motion in confined spaces, we shifted the wrench beam the maximum distance up and out of the way and reduced the radius where it meets the wrench head
  • Clear Size Markings – The wrench sizes are laser engraved onto both sides of each angle wrench with a large, permanent marking that's easy to read
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.54/each

Specifications

Dimensions

  • Head Angle
    30°/60 °

Details

  • Finish/Coating
    Electroless Nickel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)