1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TEKTON, INC
WAE92503
Angle Head Open End Wrench Set with Modular Organizers, 27-Piece (6 - 32 mm)
MI ITEM #
15587183
MFR #
WAE92503
Price
$947.38
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Wrench Sets
TEKTON, INC WAE92503
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TEKTON, INC
WAE92503
Angle Head Open End Wrench Set with Modular Organizers, 27-Piece (6 - 32 mm)
MI ITEM #
15587183
MFR #
WAE92503
Mfr description
WAE92503 ANGLE HEAD OPEN END WRENCH SET
Best Combination of Angles – We paired 30 and 60 degree angled heads to achieve greater coverage with fewer blind spots in limited access situations
Beam Position Improves Performance – To achieve the greatest range of motion in confined spaces, we shifted the wrench beam the maximum distance up and out of the way and reduced the radius where it meets the wrench head
Clear Size Markings – The wrench sizes are laser engraved onto both sides of each angle wrench with a large, permanent marking that's easy to read
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$947
.38
/each
Add to Cart
Specifications
Dimensions
Head Angle
30°/60 °
Wrench Size Range
6 to 32 mm
Details
Finish/Coating
Electroless Nickel
Number Of Pieces
19
Wrench Set Type
Open End
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items