Motion
WBE23008

TEKTON, INC
WBE23008

45-Degree Offset Box End Wrench Set, 8-Piece (1/4 - 1-1/4 in.)
Mi Item #15587193
MFR #WBE23008
Price$189.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
WBE23008

45-Degree Offset Box End Wrench Set, 8-Piece (1/4 - 1-1/4 in.)
Mi Item #15587193
MFR #WBE23008

Mfr description
WBE23008 45-DEGREE OFFSET BOX END
  • Generous Offset – Each end is offset 45 degrees, creating plenty of clearance for your fingers and allowing an easy reach over and around obstructions
  • 12-Point Openings – Doubling the access angles of 6-point wrenches, these 12-point openings make it easier to work in tight spaces
  • Non-Rounding Geometry – To prevent damaging round–off, the geometry of each opening contacts and applies force to the flat sides of fastener heads rather than the corners
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.88/each

Specifications

Dimensions

  • Head Angle
    45 °

Details

  • Finish/Coating
    Chrome
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)