Overview
Mfr description
WBE24011 45-DEGREE OFFSET BOX END
- Generous Offset – Each end is offset 45 degrees, creating plenty of clearance for your fingers and allowing an easy reach over and around obstructions
- 12-Point Openings – Doubling the access angles of 6-point wrenches, these 12-point openings make it easier to work in tight spaces
- Non-Rounding Geometry – To prevent damaging round–off, the geometry of each opening contacts and applies force to the flat sides of fastener heads rather than the corners
- No Skipped Sizes – This set contains every size from 6 mm to 32 mm
Specifications
- Head Angle45 °
- Finish/CoatingChrome
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data