Motion
WCF94102

TEKTON, INC
WCF94102

3/8 Inch Drive Crowfoot Wrench Set with Key, 13-Piece (5/16 - 1 in.)
MI ITEM #15587264
MFR #WCF94102
Price$311.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
WCF94102

3/8 Inch Drive Crowfoot Wrench Set with Key, 13-Piece (5/16 - 1 in.)
MI ITEM #15587264
MFR #WCF94102

Mfr description
WCF94102 3/8 INCH DRIVE CROWFOOT WRENCH
  • Lean Design – We optimized our crowfoot wrenches for access and strength by using steel only where it matters and eliminating the excess
  • Exceeds Performance Standards – Tekton 3/8 inch drive crowfoot wrenches greatly exceed the ASME B1074.100-2020 strength requirements for minimum proof torque
  • Satin Finish – Our crowfoot wrenches are made from 4140 chromium-molybdenum steel that's heat-treated to 50-54 HRC and abrasive-blasted for a finely textured finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$311.08/each

Specifications

Details

  • Finish/Coating
    Electroless Nickel
  • Number Of Pieces
    13
  • Wrench Set Type
    Drive Crowfoot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)