1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TEKTON, INC
WCF95301
3/8 Inch Drive Crowfoot Wrench Set with Racks, 30-Piece (5/16 - 1 in., 8 - 24 mm)
MI ITEM #
15587271
MFR #
WCF95301
Price
$577.90
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Sets
TEKTON, INC WCF95301
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TEKTON, INC
WCF95301
3/8 Inch Drive Crowfoot Wrench Set with Racks, 30-Piece (5/16 - 1 in., 8 - 24 mm)
MI ITEM #
15587271
MFR #
WCF95301
Mfr description
WCF95301 3/8 INCH DRIVE CROWFOOT WRENCH
Lean Design – We optimized our crowfoot wrenches for access and strength by using steel only where it matters and eliminating the excess
Exceeds Performance Standards – Tekton 3/8 inch drive crowfoot wrenches greatly exceed the ASME B1074.100-2020 strength requirements for minimum proof torque
Satin Finish – Our crowfoot wrenches are made from 4140 chromium-molybdenum steel that's heat-treated to 50-54 HRC and abrasive-blasted for a finely textured finish
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$577
.90
/each
Add to Cart
Specifications
Dimensions
Drive Size
3/8 in.
Max Size
1 in
Min Size
8 mm
Details
Finish/Coating
Electroless Nickel
Number Of Pieces
30
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items