Overview
Mfr description
WCF99300 3/8 INCH DRIVE CROWFOOT AND
- Lean Design – We optimized both the crowfoot and flare nut crowfoot wrenches for access and strength by using steel only where it matters and eliminating the excess
- 6-Point Flare Nut Jaw – Our deep, 6-point design maximizes your contact with fittings and prevents slipping
- Satin Finish – Our crowfoot wrenches are made from 4140 chromium-molybdenum steel that's heat-treated to 50-54 HRC and abrasive-blasted for a finely textured finish
- Electroless Nickel Plating – Our plating process ensures a uniform, corrosion-resistant finish across the entire surface of the wrenches
- Clear Markings – The wrench sizes are laser engraved on each tool with large, permanent markings that are easy to read
Specifications
- Finish/CoatingElectroless Nickel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data