Overview
Mfr description
WRB36409 9 X 11 MM LONG FLEX HEAD
- 180-Degree Flex Head – The flex head sweeps smoothly through 180-degrees without any set positions
- Long Length – The long beam offers extended reach into narrow spots and increased leverage for turning tough fasteners
- 12-Point Box End – The 72-tooth ratcheting box end wrench requires a working swing ark of only 5-degrees and fits multiple types of fasteners, including 6-point, 12-point, and square
- Clear, Stamped Markings – A size marking is permanently stamped onto both sides of each ratcheting wrench for quick identification
- Smooth, Satin Chrome Finish – Each wrench is abrasive-blasted to create a finely textured finish and then plated with a trivalent chrome process
Specifications
- Finish/CoatingSatin Chrome
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data