Motion
WRC23420

TEKTON, INC
WRC23420

20 mm Reversible 12-Point Ratcheting Combination Wrench
Mi Item #15587323
MFR #WRC23420
Price$48.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
WRC23420

20 mm Reversible 12-Point Ratcheting Combination Wrench
Mi Item #15587323
MFR #WRC23420

Mfr description
WRC23420 20 MM REVERSIBLE 12-POINT
  • Reversible Wrench Geometry – The box end is offset 15 degrees, creating clearance for your fingers and making it easier to reach around obstructions
  • 12-Point Box End – The 72-tooth ratcheting box end wrench requires a working swing ark of only 5-degrees and fits multiple types of fasteners, including 6-point, 12-point, and square
  • Drive Switch – The drive switch allows you to easily switch ratcheting directions while working
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.48/each

Specifications

Dimensions

  • Head Angle
    15 °

Details

  • Finish/Coating
    Satin Chrome
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)