Motion
WRC26308

TEKTON, INC
WRC26308

5/16 Inch Flex Head 12-Point Ratcheting Combination Wrench
Mi Item #15587330
MFR #WRC26308
Price$26.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
WRC26308

5/16 Inch Flex Head 12-Point Ratcheting Combination Wrench
Mi Item #15587330
MFR #WRC26308

Mfr description
WRC26308 5/16 INCH FLEX HEAD 12-POINT
  • 180-Degree Flex Head – The flex head sweeps smoothly through 180-degrees without any set positions
  • Navigate Around Obstructions – The flex head allows the wrench to operate at any angle and navigate around obstructions in its swing path
  • 12-Point Box End – The 72-tooth ratcheting box end wrench requires a working swing ark of only 5-degrees and fits multiple types of fasteners, including 6-point, 12-point, and square
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.35/each

Specifications

Dimensions

  • Head Angle
    15 °

Details

  • Finish/Coating
    Satin Chrome
  • Wrench Set Type
    Ratcheting Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)