Motion
WRC94301

TEKTON, INC
WRC94301

Reversible 12-Point Ratcheting Combination Wrench Set with Modular Organizers, 15-Piece (1/4 - 1 in.)
Mi Item #15587368
MFR #WRC94301
Price$367.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TEKTON, INC
WRC94301

Reversible 12-Point Ratcheting Combination Wrench Set with Modular Organizers, 15-Piece (1/4 - 1 in.)
Mi Item #15587368
MFR #WRC94301

Mfr description
WRC94301 REVERSIBLE 12-POINT RATCHETING
  • Reversible Wrench Geometry – The box end is offset 15 degrees, creating clearance for your fingers and making it easier to reach around obstructions
  • 12-Point Box End – The 72-tooth ratcheting box end wrench requires a working swing ark of only 5-degrees and fits multiple types of fasteners, including 6-point, 12-point, and square
  • Drive Switch – The drive switch allows you to easily switch ratcheting directions while working
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$367.11/each

Specifications

Dimensions

  • Head Angle
    15 °

Details

  • Finish/Coating
    Satin Chrome
  • Number Of Pieces
    15
  • Wrench Set Type
    Ratcheting Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)